Beli patch panel 24 port cat6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module
    Mulai

    Rp18.999.900

    Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module
    atribut:
    • Color: Black
    • Material: ABS, synthetic resin, polycarbonate, phosphor bronze, glass epoxy multilayer, CRS
    • Number of Ports: 48
    • Operating Temperature Range (°C): -10 to 65
    • Suitable Cable: 22-26 AWG single wire or stranded wire
    • Type: Category 6
  2. BELDEN Copper Patch Panel
    Mulai

    Rp1.099.900

    BELDEN Copper Patch Panel
    Deskripsi:
    Copper Patch Panel, 24 ports, 1U, Empty, Black
    atribut:
    • Color: Black
  3. Panduit Category 6 A Modular Patch Panel Kit 48 Ports
    Mulai

    Rp13.999.900

    Panduit Category 6 A Modular Patch Panel Kit 48 Ports
    atribut:
    • Dimensions (WidthxDepthxHeight): 482.6x22.4x88.1mm
    • Color: black
    • Service Space: indoor
    • Operating Temperature Range: -10 to 60°C
    • TRUSCO Number: 829-1256
  4. BELDEN Modular Jacks
    Mulai

    Rp53.900

    BELDEN Modular Jacks
    Deskripsi:
    Category 5e, Modular Jack, Unshielded, Black
    atribut:
    • Packaging Dimensions (cm): 10x15x1.5
  5. Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)
    Mulai

    Rp2.599.900

    Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
  6. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  7. Panduit Patch Panel
    Mulai

    Rp1.499.900

    Panduit Patch Panel
    atribut:
    • Color: Black
    • Operating Temperature Range (°C): -10 to 65
    • Type: Straight, UTP
    • Width (mm): 482.6
  8. Abba-Rack Premium Series Wire Management Panel Include Cover
    Mulai

    Rp129.900

  9. Panduit Category 6 A Modular Patch Panel Kit 24 Ports
    Mulai

    Rp11.999.900

    Panduit Category 6 A Modular Patch Panel Kit 24 Ports
    atribut:
    • Color: black
    • Operating Temperature Range: -10 to 60°C
    • Covering Outer Diameter: Set UTP of φ 5.08 to φ 8.38mm
    • Dimensions (WidthxDepthxHeight): 482.6x22.4x43.7mm
    • Type: Category 6a
    • Insulator Outer Diameter: Maximum φ 1.524mm
    • TRUSCO Number: 850-0925
  10. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  11. Indorack Wall Mounting Rack 19inch WIP Series - Double Perforated Door
    Mulai

    Rp2.699.900

    Indorack Wall Mounting Rack 19inch WIP Series - Double Perforated Door
    Deskripsi:
    Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lock
    atribut:
    • Width (mm): 600
  12. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  13. APC Smart-UPS C LCD 230V
    Mulai

    Rp9.199.900

    APC Smart-UPS C LCD 230V
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cable
    atribut:
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C20
    • Output Voltage Distortion: Less than 5% at full load
  14. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    5%
    Rating:
    99% of 100
    (71)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • Battery Size: AAA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  15. Deli Fingerprint Attendance Machine (Mesin Absen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

Daftar Harga patch panel 24 port cat6 Terbaru November 2026
Panduit Patch Panel Kit, 24 Port, Cat 6 TX ModuleRp18.999.900
BELDEN Copper Patch PanelRp1.099.900
Panduit Category 5E Modular Patch Panel Kit 24 Ports (Panel Distribusi Kabel)Rp3.799.900
Panduit Category 6 A Modular Patch Panel Kit 48 PortsRp13.999.900
BELDEN Modular JacksRp53.900
Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)Rp2.599.900
PM Cable Duct PVC (Kabel Duct PVC)Rp22.900
Panduit Patch PanelRp1.499.900
Abba-Rack Premium Series Wire Management Panel Include CoverRp129.900
Ruijie Transceiver Module (Modul Fiber Optik)Rp479.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)